Shop All Hole Saws
Fein
Kbh Carbide Tip 24Mm X 3/4" Cutter
Mfr # 63130024010
Zoro # G4704193
product price: $67.75
/ea
$67.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cutting Depth 20 mm
- System of Measurement Metric
- Drilling Diameter in Steel Up to 25 mm
- Drilling Diameter in Aluminium Up to 30 mm
- Bore Dia. 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 20 mm |
Drilling Diameter in Steel | Up to 25 mm |
Drilling Diameter in Aluminium | Up to 30 mm |
Bore Dia. | 24 mm |
Details
Item | Kbh Carbide Tip 24Mm X 3/4" Cutter |
System of Measurement | Metric |
Description
Kbh Carbide Tip 24Mm X 3/4 In. Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Speedbor Max, 7/8x4in, Oal, PK3 (1866036)
- KRAFT TOOL Tenite Line Blocks, Plastic, Bag, 4-1/4" (BL348)
- CS UNITEC TZ Pyramid Sleeve, A16/1200 Grit (42216)
- RIDGID Foot Switch Assembly (44072)
- FEIN Kbh Carbide Tip 2 1/16" X 5/32" Hole Saw (63131624010)
- FEIN Kbh Carbide Tip 1 1/2" X 5/32" Hole Saw (63131615010)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- MILWAUKEE TOOL 7/8" HOLE DOZER w/CARBIDE TEETH (49-56-0704)
- MORSE 5/8" Diamond Grit Hole Saw (DGM10C)
- STARRETT Bi-Metal Fast Cut Hole Saw 13/16" (21mm) (DCH1036-G)
- MORSE Hole Saw Spring, PK5 (MES105)
- Fein Hole Saws