Shop All Hole Saws
Fein
Kbh Carbide Tip 23Mm X 5/32" Hole Saw Pi
Mfr # 63131423010
Zoro # G4707307
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide
- Application Pipe Material and Curved Surfaces
- Max. Cutting Depth 4 mm
- Bore Dia. 23 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 4 mm |
Bore Dia. | 23 mm |
Details
Tooth Material | Carbide |
Application | Pipe Material and Curved Surfaces |
Item | Kbh Carbide Tip 23Mm X 5/32" Hole Saw Pi |
System of Measurement | Metric |
Description
Kbh Carbide Tip 23Mm X 5/32 In. Hole Saw Pi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Fuel 12V Cordless Brushless 3 in. Compact Cut Off Tool (ML2522-20)
- MILWAUKEE TOOL 1-5/8 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0714)
- CENTURY DRILL & TOOL Cobalt Drill Bit 21/64" Overall Length 4-5/8" (26421)
- GEARWRENCH 239 Piece Mechanics Tool Set in 3 Drawer Storage Box (80942)
- FEIN Kbh Carbide Tip 1 1/2" X 5/32" Hole Saw (63131615010)
- FEIN Kbh Carbide Tip 2 1/16" X 5/32" Hole Saw (63131624010)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- REMGRIT Remgrit 2-1/2", Carbide Grit Hole Saw (G040)
- MILWAUKEE TOOL 2-11/16 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0730)
- MORSE 1-1/4" Bi-Metal Hole Saw (MHSA20C)
- MORSE Carbide Tipped Holesaw, 3/8" Hex, 1 (MHSTK16)
- Fein Hole Saws & Cutters