Shop All Hole Saws
Fein
Kbh Carbide Tip 23Mm X 3/4" Cutter
Mfr # 63130023010
Zoro # G4704753
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cutting Depth 20 mm
- System of Measurement Metric
- Drilling Diameter in Steel Up to 25 mm
- Bore Dia. 23 mm
- Drilling Diameter in Aluminium Up to 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 20 mm |
Drilling Diameter in Steel | Up to 25 mm |
Bore Dia. | 23 mm |
Drilling Diameter in Aluminium | Up to 30 mm |
Details
Item | Kbh Carbide Tip 23Mm X 3/4" Cutter |
System of Measurement | Metric |
Description
Kbh Carbide Tip 23Mm X 3/4 In. Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 13 mm x 15 mm 75-Degree Deep Offset Double Box End Wrench (CP11950-1315)
- CRESCENT LUFKIN 1/2" x 100' Pro Series Engineer's Ny-Clad® Steel Tape Measure (PS1806DN)
- IRWIN HSS Step Drill Bit 13 Sizes, 1/8-1/2" (15101ZR)
- EXAIR Ion Air Gun Kit (8493)
- FEIN Kbh Carbide Tip 2 1/16" X 5/32" Hole Saw (63131624010)
- FEIN Kbh Carbide Tip 1 1/2" X 5/32" Hole Saw (63131615010)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- MORSE 157186 MHST Hole Saw, 1-1/8 in dia, 1-15/16 in D Cutting, Tungsten Carbide Tip Cutting Edge, 1/2-20 (MHST18)
- ELCO LIGHTING Adjustable Hole Cutter Replacement Parts (EL5001)
- BOSCH 3/4" Thin Wall Impact Hole Saw, Pk5 (HTW34)
- BLAIR EQUIPMENT CO HOLECUTTER 2 1/2" CARBIDE (BL14774)
- Fein Hole Saws