Shop All Hole Saws
Fein
Kbh Carbide Tip 22Mm X 5/32" Hole Saw Pi
Mfr # 63131422010
Zoro # G4704236
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide
- Application Pipe Material and Curved Surfaces
- Max. Cutting Depth 4 mm
- System of Measurement Metric
- Bore Dia. 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 4 mm |
Bore Dia. | 22 mm |
Details
Tooth Material | Carbide |
Application | Pipe Material and Curved Surfaces |
Item | Kbh Carbide Tip 22Mm X 5/32" Hole Saw Pi |
System of Measurement | Metric |
Description
Kbh Carbide Tip 22Mm X 5/32 In. Hole Saw Pi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Safety Strap Cutter Straight, 4 1/2 in L (30-000132)
- IRWIN Chisel Set, 3 Pieces, 1/2, 3/4, 1 In. (1768781)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 3/4x3/4x1-5/16x5-5/8 (C42080)
- CRESCENT UNIV FILE & SAW HANDLE (21474U)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- FEIN Kbh Carbide Tip 1 1/2" X 5/32" Hole Saw (63131615010)
- FEIN Kbh Carbide Tip 2 1/16" X 5/32" Hole Saw (63131624010)
- REMGRIT Remgrit 4", Carbide Grit Hole Saw (G064)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/2" (38mm) (DCH0112-G)
- DRILLCO 3" x 3/16" DOC Carbide Tipped Hole Cutter (95CT364)
- DEWALT Bi-Metal Hole Saws (DAH180011)
- Fein Hole Saws & Cutters