Shop All Hole Saws
Fein
Kbh Carbide Tip 22Mm X 5/32" Hole Saw
Mfr # 63131022010
Zoro # G4700316
product price: $61.45
/ea
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide
- Application Drilling in Sheet Metal Plate Up to 4 mm Thick
- Max. Cutting Depth 4 mm
- System of Measurement Metric
- Bore Dia. 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 4 mm |
Bore Dia. | 22 mm |
Details
Tooth Material | Carbide |
Application | Drilling in Sheet Metal Plate Up to 4 mm Thick |
Item | Kbh Carbide Tip 22Mm X 5/32" Hole Saw |
System of Measurement | Metric |
Description
Kbh Carbide Tip 22Mm X 5/32 In. Hole Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, T Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50849)
- GRAY TOOLS Combination Wrench 2-7/16", 12 Point, Black Oxide Finish (3178B)
- MILWAUKEE TOOL 13/16" Threaded Steel Hawg Cutter (49-57-0812)
- WERA Screwdriver T6 Round (05028001001)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- MORSE 4-3/4" Carbide Grit Hole Saw (MHSG76)
- CENTURY DRILL & TOOL 3-5/8" Bi-Metal Hole Saw Shark Tooth (05058)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 5/8" 16MM 1887 (C26149)
- KLEIN TOOLS Carbide Hole Cutter, 7/8-Inch (31852)
- MILWAUKEE TOOL 3-1/2 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9682)
- WESTWARD Hole Saw, Bi-Metal, 1 in. (29VU04)
- Fein Hole Saws & Cutters