Shop All Hole Saws
Fein
Kbh Carbide Tip 21Mm X 3/4" Cutter
Mfr # 63130021010
Zoro # G4704674
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cutting Depth 20 mm
- System of Measurement Metric
- Bore Dia. 21 mm
- Drilling Diameter in Aluminium Up to 30 mm
- Drilling Diameter in Steel Up to 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 20 mm |
Bore Dia. | 21 mm |
Drilling Diameter in Aluminium | Up to 30 mm |
Drilling Diameter in Steel | Up to 25 mm |
Details
Item | Kbh Carbide Tip 21Mm X 3/4" Cutter |
System of Measurement | Metric |
Description
Kbh Carbide Tip 21Mm X 3/4 In. Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Cutter, Metal, Saw Diameter 9/16in. (CTS09)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0375 H11, 4 in L, High Speed Steel, - Insert Shape (SIR 0375 H11)
- VESSEL IMPACT BALL Torsion Bit PH2x90, PK10 (IBPH290P10K)
- MITUTOYO Micrometer, 0 to 1", 0.001, Ratchet (103-259)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- FEIN Kbh Carbide Tip 1 1/2" X 5/32" Hole Saw (63131615010)
- FEIN Kbh Carbide Tip 2 1/16" X 5/32" Hole Saw (63131624010)
- MORSE 7/8" Bi-Metal Hole Saw (MHS14)
- LENOX Carbide Hole Cutter, 1 3/8 In, 3/8Cut D (20100-22CHC)
- MORSE Hole Cutter, Metal, Saw Diam. 2-11/16in. (CTS435)
- AMERICAN SAW & MFG Lenox Hole Saw Kit, 9-Piece, Bi-Metal (30856C600L)
- Fein Hole Saws