Shop All Hole Saws
Fein
Kbh Carbide Tip 2 1/8" X 5/32" Hole Saw
Mfr # 63131625010
Zoro # G4709845
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide
- Application Pipe Material and Curved Surfaces
- Max. Cutting Depth 1/4 in
- Bore Dia. 2-1/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1/4 in |
Bore Dia. | 2-1/8 in |
Details
Tooth Material | Carbide |
Application | Pipe Material and Curved Surfaces |
Item | Kbh Carbide Tip 2 1/8" X 5/32" Hole Saw |
System of Measurement | Inch |
Description
Kbh Carbide Tip 2 1/8 In. X 5/32 In. Hole Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3/8" Drive 30-200 in-lb Micro-Adjustable Torque Wrench (60464)
- HOUGEN 2-5/8 in. Carbide Sheet Metal Holcutter (14378)
- TIMBERLINE LOCKS Timberline Locks Tldb 165 16.5Mm Drill Bit (TLDB 165)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Cermet (TCMT21.51ESU-T1500Z)
- FEIN Kbh Carbide Tip 2 1/16" X 5/32" Hole Saw (63131624010)
- FEIN Kbh Carbide Tip 1 1/2" X 5/32" Hole Saw (63131615010)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 6In (600052CF)
- STARRETT 33/4" Diamond Grit Hole Saw (KD0334-N)
- RICHELIEU HARDWARE 1 7/8-inch (48 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (961131)
- GARANT 41 mm Bi-Metal Hole Saw, Max Depth of Cut: 38 mm (589010 41)
- Fein Hole Saws