Shop All Hole Saws
Fein
Kbh Carbide Tip 2 1/16" X 5/32" Hole Saw
Mfr # 63131624010
Zoro # G4709443
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide
- Application Pipe Material and Curved Surfaces
- Max. Cutting Depth 1/4 in
- Bore Dia. 2-1/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1/4 in |
Bore Dia. | 2-1/16 in |
Details
Tooth Material | Carbide |
Application | Pipe Material and Curved Surfaces |
Item | Kbh Carbide Tip 2 1/16" X 5/32" Hole Saw |
System of Measurement | Inch |
Description
Kbh Carbide Tip 2 1/16 In. X 5/32 In. Hole Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams T-Handle Hex Driver, 6.0mm x 6" (HKT-6MM)
- OSG End Mill, Carbide, 1/32, 4 FL, SGL Ball End (404-0312-BN)
- STEELMAN 18Inch HeavyDuty Cast Aluminum Straight Handle Pipe Wrench (60876)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.089in (111208900)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- LENOX Carbide Hole Cutter, 1 7/32 In, 3/8 Cut D (20097-19.5CHC)
- STARRETT 9/16" Diamond Grit Hole Saw (KD0096-N)
- MILWAUKEE TOOL Milwaukee Diamond Plus Hole Saw, 1-3/8 in Dia, 1-1/2 in D Cutting, 5/8-18 Arbor, 4 TPI (49-56-5625)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2 (MHSTK32)
- RUKO Tungsten Carbide, Hole Saw, 1-1/8" (105029)
- XTREME BLU-MOL 3-1/2" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5151B)
- Fein Hole Saws