Shop All Hole Saws
Fein
Kbh Carbide Tip 19Mm X 5/32" Hole Saw
Mfr # 63131019010
Zoro # G4700307
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide
- Application Drilling in Sheet Metal Plate Up to 4 mm Thick
- Max. Cutting Depth 4 mm
- Bore Dia. 19 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 4 mm |
Bore Dia. | 19 mm |
Details
Tooth Material | Carbide |
Application | Drilling in Sheet Metal Plate Up to 4 mm Thick |
Item | Kbh Carbide Tip 19Mm X 5/32" Hole Saw |
System of Measurement | Metric |
Description
Kbh Carbide Tip 19Mm X 5/32 In. Hole Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Super Combo Wrench, 12 pt., 9/16" (1218SC)
- BON TOOL Bon 11-368 Toothed Bush Hammer, 1-3/4" Stock 4 Lb Wood Handle (11-368)
- DRILL AMERICA 11/32"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1211/32)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 16 x 210 mm (48-20-8076)
- FEIN Kbh Carbide Tip 2 1/16" X 5/32" Hole Saw (63131624010)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- FEIN Kbh Carbide Tip 1 1/2" X 5/32" Hole Saw (63131615010)
- MORSE 177566 MHS Advanced Hole Saw, 3-1/2 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 (MHS56)
- ICE HARDENED Milwaukee Hole Saw, 1 in Dia, 1-5/8 in D Cutting, 1/2-20 Arbor, Bi-Metal Cutting Edge (49-56-0043)
- ELCO LIGHTING Adjustable Hole Cutter Replacement Parts (EL5007)
- DIABLO Hole Saw 6" (DHS6000)
- Fein Hole Saws