Shop All Hole Saws
Fein
Kbh Carbide Tip 18Mm X 5/32" Hole Saw
Mfr # 63131018010
Zoro # G4700815
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide
- Application Drilling in Sheet Metal Plate Up to 4 mm Thick
- Max. Cutting Depth 4 mm
- System of Measurement Metric
- Bore Dia. 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 4 mm |
Bore Dia. | 18 mm |
Details
Tooth Material | Carbide |
Application | Drilling in Sheet Metal Plate Up to 4 mm Thick |
Item | Kbh Carbide Tip 18Mm X 5/32" Hole Saw |
System of Measurement | Metric |
Description
Kbh Carbide Tip 18Mm X 5/32 In. Hole Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket set 8mm-14mm 6 Point 120mm 4 pieces 3/8 Sq. Drive (3300M/4-L120)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/16 in Size, Standard Socket, black oxide (67H66)
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.66" (65007)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525100)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- RICHELIEU HARDWARE 3 5/8-inch (92 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (963501)
- LENOX Hole Saw (LXAH3218)
- DIABLO Hole Saw 4-1/8" (DHS4125)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 1-11/16" 43MM 1887 (C26104)
- SPYDER Hole Saw, Bi-Metal, 2-1/4In (600084CF)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 4-3/4" 121MM 1887 (C25111)
- Fein Hole Saws & Cutters