Shop All Hole Saws
Fein
Kbh Carbide Tip 18Mm X 3/4" Cutter
Mfr # 63130018010
Zoro # G4704604
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cutting Depth 20 mm
- System of Measurement Metric
- Bore Dia. 18 mm
- Drilling Diameter in Steel Up to 25 mm
- Drilling Diameter in Aluminium Up to 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 20 mm |
Bore Dia. | 18 mm |
Drilling Diameter in Steel | Up to 25 mm |
Drilling Diameter in Aluminium | Up to 30 mm |
Details
Item | Kbh Carbide Tip 18Mm X 3/4" Cutter |
System of Measurement | Metric |
Description
Kbh Carbide Tip 18Mm X 3/4 In. Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (11556)
- TIMBER TUFF Curved Draw Shave 8 (TMB-08DC)
- WRIGHT TOOL 3/8" Drive, Metric Crowfoot Wrench 3/8" Drive Metric - 17mm Open End (10-17MM)
- H & H INDUSTRIAL PRODUCTS Dasqua 10" Square Precision Level (8302-0009)
- FEIN Kbh Carbide Tip 2 1/16" X 5/32" Hole Saw (63131624010)
- FEIN Kbh Carbide Tip 1 1/2" X 5/32" Hole Saw (63131615010)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- CS UNITEC TCT Hole Saw, Heavy Duty, 9/16" X 1" (2-1-118)
- ROTHENBERGER Hole Saw, 6 5/8 in dia Saw (126168)
- MILWAUKEE TOOL 1-1/16" Hole Dozer Bi-Metal Hole Saw (49-56-9610)
- DIABLO Hole Saw 3-7/8" (DHS3875)
- Fein Hole Saws