Shop All Hole Saws
Fein
Kbh Carbide Tip 17Mm X 3/4" Cutter
Mfr # 63130017010
Zoro # G4703983
product price: $65.85
/ea
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cutting Depth 20 mm
- Drilling Diameter in Aluminium Up to 30 mm
- System of Measurement Metric
- Drilling Diameter in Steel Up to 25 mm
- Bore Dia. 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 20 mm |
Drilling Diameter in Aluminium | Up to 30 mm |
Drilling Diameter in Steel | Up to 25 mm |
Bore Dia. | 17 mm |
Details
Item | Kbh Carbide Tip 17Mm X 3/4" Cutter |
System of Measurement | Metric |
Description
Kbh Carbide Tip 17Mm X 3/4 In. Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 36 oz. Dead Blow Ball Peen Hammer (CPDBHB36)
- DRILL AMERICA 3/8"-18 NPS 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-38NPS)
- KO-KEN Stud Bolt Setter M7 X 1.0 32mm 3/8 Sq. Drive (13103M-7(1.0))
- SPYDER 2-3/8" Carbide Tipped Hole Saw (600828)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- FEIN Kbh Carbide Tip 2 1/16" X 5/32" Hole Saw (63131624010)
- FEIN Kbh Carbide Tip 1 1/2" X 5/32" Hole Saw (63131615010)
- DEWALT Bi-Metal Hole Saws (DAH180029)
- LENOX Hole Saw, Bi-Metal, Dia 1-5/8 (3002626L)
- DRILL AMERICA 3" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3000)
- MILWAUKEE TOOL 3/4" Quick Change Sheet Metal Carbide Cutter (49-57-8305)
- Fein Hole Saws & Cutters