Shop All Hole Saws
Fein
Kbh Carbide Tip 16Mm X 5/32" Hole Saw
Mfr # 63131016010
Zoro # G4705654
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide
- Application Drilling in Sheet Metal Plate Up to 4 mm Thick
- Max. Cutting Depth 4 mm
- Bore Dia. 16 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 4 mm |
Bore Dia. | 16 mm |
Details
Tooth Material | Carbide |
Application | Drilling in Sheet Metal Plate Up to 4 mm Thick |
Item | Kbh Carbide Tip 16Mm X 5/32" Hole Saw |
System of Measurement | Metric |
Description
Kbh Carbide Tip 16Mm X 5/32 In. Hole Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML1/4)
- STARRETT Kwik Change Arbor Kit, Carbide Drill-SDS (A6-7)
- HAIMER Edge Finder, 162mm L, 0.15" Tip dia. (80.360.00.FHN)
- BAHCO Bahco Pear-Shape Blade 625 Scraper (625-PEAR)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- STARRETT 9/16" Diamond Grit Hole Saw (KD0096-N)
- MILWAUKEE TOOL 2-1/8" Quick Change Sheet Metal Carbide Cutter (49-57-8333)
- MORSE 20mm Bi-Metal Hole Saw (MHS125)
- BLAIR EQUIPMENT CO HOLECUTTER 2 1/2" CARBIDE (BL14774)
- MILWAUKEE TOOL 3/4 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8605)
- LENOX Carbide Hole Cutter, 2 In, 3/8 Cut D (20104-32CHC)
- Fein Hole Saws