Shop All Hole Saws
Fein
Kbh Carbide Tip 16Mm X 3/4" Cutter
Mfr # 63130016010
Zoro # G4705225
product price: $86.95
/ea
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cutting Depth 20 mm
- Bore Dia. 16 mm
- Drilling Diameter in Aluminium Up to 30 mm
- Drilling Diameter in Steel Up to 25 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 20 mm |
Bore Dia. | 16 mm |
Drilling Diameter in Aluminium | Up to 30 mm |
Drilling Diameter in Steel | Up to 25 mm |
Details
Item | Kbh Carbide Tip 16Mm X 3/4" Cutter |
System of Measurement | Metric |
Description
Kbh Carbide Tip 16Mm X 3/4 In. Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Jimmy Bar, 18" (7166)
- DIABLO 3-1/4" Diamond Grit T-Shank Jig Saw Blade for Hard Tiles (DJT150DG)
- VIKING 3/16" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (02860)
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 24mm- [15/16-"] (86078)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- MORSE 177405 MHS Advanced Hole Saw, 2-1/2 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 (MHS40)
- L.H. DOTTIE L.H. Dottie 1/2''-20 Adapter Nut for Hole Saw (V44N)
- KLEIN TOOLS Dust Bowl, Hole Saw, Collapsible (31101)
- MILWAUKEE TOOL 4-1/2" Hole Dozer Bi-Metal Hole Saw (49-56-9649)
- DIABLO HOLE SAW DIAMOND GRIT 1/2in. (DHS0500DG)
- DISSTON Blu-Mol 0.75 In. Xtreme Tri-Cut Tungsten Carbide Hole Cutter (3142)
- Fein Hole Saws & Cutters