Shop All Hole Saws
Fein
Kbh Carbide Tip 15Mm X 3/4" Cutter
Mfr # 63130015010
Zoro # G4704534
product price: $85.55
/ea
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cutting Depth 20 mm
- System of Measurement Metric
- Drilling Diameter in Aluminium Up to 30 mm
- Drilling Diameter in Steel Up to 25 mm
- Bore Dia. 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 20 mm |
Drilling Diameter in Aluminium | Up to 30 mm |
Drilling Diameter in Steel | Up to 25 mm |
Bore Dia. | 15 mm |
Details
Item | Kbh Carbide Tip 15Mm X 3/4" Cutter |
System of Measurement | Metric |
Description
Kbh Carbide Tip 15Mm X 3/4 In. Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 100 ft Corded Drain Cleaning Machine, 115V AC (K-50-4)
- TEKTON 3/8 Inch Drive x 1/4 Inch Magnetic Hex Bit Holder Socket (SHA15402)
- VAUGHAN Hard Hammer Tip, 1 3/8 In Dia (SF12H)
- IRWIN Nutsetter, 1/4", Steel, Impact Rated (IWAF34414)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- MILWAUKEE TOOL 2 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8631)
- RICHELIEU HARDWARE 1 5/16-inch (33 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (960591)
- MALCO Malco HC1 2 in. to 12 in. Sheet Metal Hole Cutter Accessory for 1/4 in. or Larger Drill, Multi (HC1)
- LENOX Arbor Extension (1852047)
- DIABLO Hole Saw 1-3/8" (DHS1375)
- DIABLO 1-1/4" Carbide Tipped Hole Saw (DHS1250CT)
- Fein Hole Saws