Shop All Hole Saws
Fein
Kbh Carbide Tip 1 9/16" X 5/32" Hole Saw
Mfr # 63131616010
Zoro # G4706677
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tooth Material Carbide
- Application Pipe Material and Curved Surfaces
- Max. Cutting Depth 1/4 in
- System of Measurement Inch
- Bore Dia. 1-35/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1/4 in |
Bore Dia. | 1-35/64 in |
Details
Tooth Material | Carbide |
Application | Pipe Material and Curved Surfaces |
Item | Kbh Carbide Tip 1 9/16" X 5/32" Hole Saw |
System of Measurement | Inch |
Description
Kbh Carbide Tip 1 9/16 In. X 5/32 In. Hole Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN563.2-80-3/8X16-SW T-Handle Aluminum (563.2-80-3/8X16-SW)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #18 (44288)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/32in Size (88291)
- METABO 18V 5.5 Ah LiHD Battery Pack (2nd Generation) (625368000)
- FEIN Kbh Carbide Tip 1 1/2" X 5/32" Hole Saw (63131615010)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- FEIN Kbh Carbide Tip 2 1/16" X 5/32" Hole Saw (63131624010)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 4In (600042CF)
- DRILL AMERICA 4-5/8" Carbide Tipped Hole Cutter, 1" Depth of Cut (CTH4625)
- KLEIN TOOLS Bi-Metal Hole Saw, 6-3/8-Inch (31900)
- MILWAUKEE TOOL 3-3/4" Hole Dozer Bi-Metal Hole Saw (49-56-0203)
- Fein Hole Saws