Shop All Hole Saws
Fein
Kbh Carbide Tip 1 7/16" X 5/32" Hole Saw
Mfr # 63131614010
Zoro # G4704008
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide
- Application Pipe Material and Curved Surfaces
- Max. Cutting Depth 1/4 in
- Bore Dia. 1-7/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1/4 in |
Bore Dia. | 1-7/16 in |
Details
Tooth Material | Carbide |
Application | Pipe Material and Curved Surfaces |
Item | Kbh Carbide Tip 1 7/16" X 5/32" Hole Saw |
System of Measurement | Inch |
Description
Kbh Carbide Tip 1 7/16 In. X 5/32 In. Hole Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Powder Load, 0.27 Caliber, Green, PK100 (50622-PWR)
- US TAPE 144 in Adhesive Tape Measure, 1/2 in Blade (50004)
- BONDHUS 9 Piece SAE Fold-Up Hex Key Set, 14591 (14591)
- ULTRALAST Ultralast TOOL-933 Replacement 18V Dewalt 1500mAh Power Tool Battery (TOOL-933)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- CLE-LINE Fleam Ground Hole Saw (C43106)
- MORSE 1" Bi-Metal Hole Saw (MHS16)
- MORSE Hole Cutter, Metal, Saw Diameter 4-1/2 in. (CTS72)
- MILWAUKEE TOOL 1-1/4" Quick Change Sheet Metal Carbide Cutter (49-57-8319)
- MORSE 177566 MHS Advanced Hole Saw, 3-1/2 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 (MHS56)
- DRILL AMERICA 1-15/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1937)
- Fein Hole Saws & Cutters