Shop All Hole Saws
Fein
Kbh Carbide Tip 1 3/8" X 5/32" Hole Saw
Mfr # 63131613010
Zoro # G4704568
product price: $80.85
/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide
- Application Pipe Material and Curved Surfaces
- Max. Cutting Depth 1/4 in
- Bore Dia. 1-3/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1/4 in |
Bore Dia. | 1-3/8 in |
Details
Tooth Material | Carbide |
Application | Pipe Material and Curved Surfaces |
Item | Kbh Carbide Tip 1 3/8" X 5/32" Hole Saw |
System of Measurement | Inch |
Description
Kbh Carbide Tip 1 3/8 In. X 5/32 In. Hole Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 54mm 12 pt Metric Socket, 12 Points (20HW71)
- INTERNAL TOOL A 2F Dbl 90degX.500 Dia Chamfer Mill (64-1225)
- JONARD TOOLS Tool Pouch, Tool Pouch, Blue, Plastic, 5 Pockets (H-50)
- IRWIN Insert Bit, Power, Single End, PK10 (IWAF21TX10B10)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- MILWAUKEE TOOL 3" Hole Dozer Bi-Metal Hole Saw (49-56-9637)
- DISSTON HOLESAW 1-1/4"" REMGRIT (E0104578)
- RUKO Tungsten Carbide, Hole Saw, 2-13/64" (105056)
- MORSE 5/16" Diamond Grit Hole Saw (DGM05C)
- MORSE Carbide Hole Cutter, 3/4in. Hole, 3/16in D (CTS12)
- MILWAUKEE TOOL 1-1/8" Quick Change Sheet Metal Carbide Cutter (49-57-8315)
- Fein Hole Saws & Cutters