Shop All Hole Saws
Fein
Kbh Carbide Tip 1 3/16" X 5/32" Hole Saw
Mfr # 63131610010
Zoro # G4705277
product price: $72.89
/ea
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide
- Application Pipe Material and Curved Surfaces
- Max. Cutting Depth 1/4 in
- Bore Dia. 1-3/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1/4 in |
Bore Dia. | 1-3/16 in |
Details
Tooth Material | Carbide |
Application | Pipe Material and Curved Surfaces |
Item | Kbh Carbide Tip 1 3/16" X 5/32" Hole Saw |
System of Measurement | Inch |
Description
Kbh Carbide Tip 1 3/16 In. X 5/32 In. Hole Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap Plug, 2 Flutes (13381)
- WESTWARD Gauging Trowel, 7 x 3-1/2 In, ErgoSoft (13P518)
- KLEIN TOOLS Black Leather 6 Pockets, 5127T (5127T)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 13/16 In Outside Diameter 5/16-18UNC (400237)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- DRILL AMERICA 2-15/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2937)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1 1/8" dia (DAH3118)
- RUKO 3-1/2" Bi-Metal High Speed Steel Hole Saw (106089)
- ZORO SELECT Diamond Hole Saw, 2-1/2 in., Thin Wall (59587)
- RICHELIEU HARDWARE 3 1/2-inch (89 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (963341)
- DISSTON Disston C96 Blu-Mol 6 In. Xtreme Carbide Tipped Hole Saw (C96)
- Fein Hole Saws & Cutters