Shop All Hole Saws
Fein
Kbh Carbide Tip 1 3/16" X 3/4" Cutter
Mfr # 63130210010
Zoro # G4705365
product price: $74.65
/ea
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide
- Max. Cutting Depth 3/4 in
- System of Measurement Inch
- Bore Dia. 1-3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 3/4 in |
Bore Dia. | 1-3/16 in |
Details
Tooth Material | Carbide |
Item | Kbh Carbide Tip 1 3/16" X 3/4" Cutter |
System of Measurement | Inch |
Description
Kbh Carbide Tip 1 3/16 In. X 3/4 In. Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Right Angle Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.7 hp (54363)
- COUGAR PRO Set 1/4" Dr 13 Pc Set 6 Pt Std Cougar Pr (A21)
- DEWALT Screwdriver bits, Socket Bit, PK50 (DWA1SP14IRB)
- RIDGID Ridgid 49742 2 Pack Heavy Duty Replacement Cutter Wheel (680126)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/16" (30mm) (DCH0136-G)
- PFERD 4-1/2" Bi-Metal Hole Saw (29145)
- SPYDER Hole Saw, Bi-Metal, 3-1/2In (600097CF)
- MORSE Carbide Tipped Holesaw, 3/8" Hex, 1-3/16 (MHSTK19)
- BLU-MOL 1-3/16" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (519)
- CS UNITEC TCT Hole Saw, 1" X 1" (1-1-132)
- Fein Hole Saws