Shop All Hole Saws
Fein
Kbh Carbide Tip 1 1/8" X 3/4" Cutter
Mfr # 63130209010
Zoro # G4704184
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide
- Max. Cutting Depth 3/4 in
- Bore Dia. 1-1/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 3/4 in |
Bore Dia. | 1-1/8 in |
Details
Tooth Material | Carbide |
Item | Kbh Carbide Tip 1 1/8" X 3/4" Cutter |
System of Measurement | Inch |
Description
Kbh Carbide Tip 1 1/8 In. X 3/4 In. Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Impact Slotted 1/4" Insert Bits (25 Pack) (48-32-4118)
- MIDWEST AIR TECHNOLOGIES PLAIN BULLET CAP 2-3/8"" (328569C)
- YG-1 TOOL CO 3 Flute Hss Spiral Pointed Plug Style Steam Oxide Tap General Purpose (T6216503)
- RHINO Multi Pro Driver with Case (311002)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- PFERD 1-1/8" Bi-Metal Hole Saw (29109)
- MORSE 1-1/4" Bi-Metal Hole Saw (MHS20)
- BLU-MOL 1-7/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (530)
- MILWAUKEE TOOL 2-5/8" Hole Dozer w/Carbide Teeth (49-56-0729)
- DIABLO 2-9/16" Carbide Tipped Hole Saw (DHS2563CT)
- LENOX Hole Saw, Bi-Metal, Dia 2-1/8" (3003434L)
- Fein Hole Saws & Cutters