Shop All Hole Saws
Fein
Kbh Carbide Tip 1 15/16" X 5/32" Hole Sa
Mfr # 63131622010
Zoro # G4709382
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide
- Application Pipe Material and Curved Surfaces
- Max. Cutting Depth 1/4 in
- System of Measurement Inch
- Bore Dia. 1-15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1/4 in |
Bore Dia. | 1-15/16 in |
Details
Tooth Material | Carbide |
Application | Pipe Material and Curved Surfaces |
Item | Kbh Carbide Tip 1 15/16" X 5/32" Hole Sa |
System of Measurement | Inch |
Description
Kbh Carbide Tip 1 15/16 In. X 5/32 In. Hole Sa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Braided Collet, 1555781 (ET313DC-8Z)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Blue, 72 in W x 25 in D (RX722519RCBLBK-X)
- PROTO 3/4 in Drive Impact Socket 1 1/8 in Size 6 pt Standard Depth, Black Oxide (J07518)
- URREA 3/16" T-handle 6" lg Hex Key (46412)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- FEIN Kbh Carbide Tip 1 1/2" X 5/32" Hole Saw (63131615010)
- FEIN Kbh Carbide Tip 2 1/16" X 5/32" Hole Saw (63131624010)
- DREMEL Dremel 114-9901 1-8 Inch Tungsten Carbide Cutter (114-9901)
- RUKO 3" Bi-Metal High Speed Steel Hole Saw (106076)
- STARRETT 50mm Fast Cut Metric Hole Saw Bi-Metal HSS (FCH050M-G)
- LENOX Hole Saw, Bi-Metal, Dia 3-1/2" (3005656L)
- Fein Hole Saws & Cutters