Shop All Hole Saws
Fein
Kbh Carbide Tip 1 13/16" X 5/32" Hole Sa
Mfr # 63131620010
Zoro # G4707343
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide
- Application Pipe Material and Curved Surfaces
- Max. Cutting Depth 1/4 in
- Bore Dia. 1-13/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1/4 in |
Bore Dia. | 1-13/16 in |
Details
Tooth Material | Carbide |
Application | Pipe Material and Curved Surfaces |
Item | Kbh Carbide Tip 1 13/16" X 5/32" Hole Sa |
System of Measurement | Inch |
Description
Kbh Carbide Tip 1 13/16 In. X 5/32 In. Hole Sa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Skinning Knife, Plastic 9 in L (1515-1)
- WESTWARD Snap Ring Straight Tip Head, 1.2 (ASRSTH12)
- DRILLCO 1/2, Spiral Flute 1/2" Shank Construction Reamer (427A132)
- CAPRI TOOLS 1/4, 3/8, 1/2 in Drive Impact Universal Joint Set, 3 pcs (5-8101)
- FEIN Kbh Carbide Tip 2 1/16" X 5/32" Hole Saw (63131624010)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- FEIN Kbh Carbide Tip 1 1/2" X 5/32" Hole Saw (63131615010)
- MORSE Hole Cutter, Metal, Saw Diam. 1-1/16in. (CTD17)
- LENOX SPD SLOT HLSW+ARBR 4""D (1773002)
- MILWAUKEE TOOL 1-9/16" Hole Dozer Bi-Metal Hole Saw (49-56-9618)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/8" (29mm) (FCH0118-G)
- Fein Hole Saws & Cutters