Shop All Hole Saws
Fein
Kbh Carbide Tip 1 1/2" X 5/32" Hole Saw
Mfr # 63131615010
Zoro # G4705067
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide
- Application Pipe Material and Curved Surfaces
- Max. Cutting Depth 1/4 in
- System of Measurement Inch
- Bore Dia. 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1/4 in |
Bore Dia. | 1-1/2 in |
Details
Tooth Material | Carbide |
Application | Pipe Material and Curved Surfaces |
Item | Kbh Carbide Tip 1 1/2" X 5/32" Hole Saw |
System of Measurement | Inch |
Description
Kbh Carbide Tip 1 1/2 In. X 5/32 In. Hole Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Impact Wrench and Battery Kit (2960-20, 48-59-1880)
- STARRETT Telescoping Gage Set, 4 Pc, 2.375 In D (S579GZ)
- UWS Replacement Striker Pin, 003-NHPIN (003-NHPIN)
- WARWOOD TOOL 5 lb Square Head Wedge (8030)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- MILWAUKEE TOOL 4-3/4" Hole Dozer Bi-Metal Hole Saw (49-56-9650)
- MORSE 3-1/4" Carbide Grit Hole Saw (MHSG52)
- VULCAN Hole Saw Bi- Metal 2-3/8In (961641OR)
- STARRETT 13/16" Diamond Grit Hole Saw (KD1036-N)
- WESTWARD Hole Saw, Bi-Metal, 7/8 in. (29VU02)
- DIABLO Diablo 2-3/4in Demo Demon Carbide Teeth (DHS2750CTR)
- Fein Hole Saws