Shop All Hole Saws
Fein
Kbh Carbide Tip 1 1/16" X 3/4" Cutter
Mfr # 63130208010
Zoro # G4710466
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide
- Max. Cutting Depth 3/4 in
- Bore Dia. 1-1/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 3/4 in |
Bore Dia. | 1-1/16 in |
Details
Tooth Material | Carbide |
Item | Kbh Carbide Tip 1 1/16" X 3/4" Cutter |
System of Measurement | Inch |
Description
Kbh Carbide Tip 1 1/16 In. X 3/4 In. Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 9 ft. 9 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (77360D2B92970)
- DRILL AMERICA 1/8"-27 HSS 4 Flute Pipe Tap (T/A64005)
- TENG TOOLS 7/16" x 1/2" Drive Double Flare Nut Wrench - 661416 (661416)
- STRAUSS Escapement File, Swiss, Equalling (MI8617D91)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- STARRETT 3-5/8" Synthetic Diamond Grit Hole Saw (KD0358-N)
- DEWALT Bi-Metal Hole Saws (DAH180066)
- CENTURY DRILL & TOOL Hole Saw Arbor Attached 4" (5864)
- MORSE Hole Cutter, Metal, Saw Diam. 1-3/16in. (CTD19)
- MILWAUKEE TOOL 3-1/2 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8645)
- REMGRIT Remgrit 3-1/4", Carbide Grit Hole Saw (G052)
- Fein Hole Saws