Shop All Hole Saws
Fein
Kbh Carbide Tip 1 11/16" X 5/32" Hole Sa
Mfr # 63131618010
Zoro # G4707492
product price: $97.15
/ea
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide
- Application Pipe Material and Curved Surfaces
- Max. Cutting Depth 1/4 in
- System of Measurement Inch
- Bore Dia. 1-11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1/4 in |
Bore Dia. | 1-11/16 in |
Details
Tooth Material | Carbide |
Application | Pipe Material and Curved Surfaces |
Item | Kbh Carbide Tip 1 11/16" X 5/32" Hole Sa |
System of Measurement | Inch |
Description
Kbh Carbide Tip 1 11/16 In. X 5/32 In. Hole Sa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 96" True Blue Box Level (E75.96)
- MAKITA Insulating Cover (421904-7)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-753-20CAL)
- MONTANA BRAND Montana Brand MB-65995 Power Groove Countersink Set (MB-65995)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- FEIN Kbh Carbide Tip 1 1/2" X 5/32" Hole Saw (63131615010)
- FEIN Kbh Carbide Tip 2 1/16" X 5/32" Hole Saw (63131624010)
- MILWAUKEE TOOL 7/8 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5100)
- IDEAL Hole Saw, 13/16 (36-515)
- LENOX SAW HOLE 2-1/4""BIMETAL (2060608)
- ROTHENBERGER Hole Saw, 8 1/4 in dia Saw (126200)
- Fein Hole Saws & Cutters