Shop All Magnetic Drill Presses
Fein
Jhm Shortslugger Mag Drill Being Replaced 2123
Mfr # 72725161124
Zoro # G407466949
product price: $1,100.99
/ea
Free Shipping & Returns
$1,100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- No Load RPM 680 rpm
- Cutting Depth 2 in
- Base Length 7 in
- Base Width 3 in
- Weight 38 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 72725161124
- Zoro # G407466949
- Country of Origin China
- Category Magnetic Drill Presses
Dimensions
Cutting Depth | 2 in |
Base Length | 7 in |
Base Width | 3 in |
Stroke Length | 2-9/16 in |
Cable Length | 12.5 ft |
Cutter Max. Dia. | 1-1/8 in |
Details
Item | Power Tools and Equipment |
No Load RPM | 680 rpm |
Weight | 38 lbs |
Avg. Max. Holding Power | 1798 lb |
Power Output | 430 W |
Full Load Speed | 430 rpm |
Power Consumption | 750 W |
Cutter Holder | 3/4" Weldon |
Description
Extremely compact magnetic drill designed for on the go drilling Hand feed wheel mounts on either side for use in special situations Internal motor cable routing prevents unintended threading or hanging up on the workpiece Internal cooling and easy guide adjustment Smart magnet technology will not allow motor to start without sufficient magnetic force 430 rpm with max cutter diameter of 118 Maximum cutting depth of 2 34 Weldon mount with a 2916 stroke Mag holding force is 1798lbs Base dimensions 7 x 3 with a 125' power cord
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #36 (C15908)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 1/2 in Size, Deep Socket, Black Phosphate (49-66-6121)
- NUPLA Pike Pole, Fiberglass Handle, 6 ft. L (6895549)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 1/4-E (40574)
- FEIN Magnetic Drill Set, 120V (JME Shortslugger II)
- FEIN Jhm Holemaker Iii Mag Drill (72705961090)
- EUROBOOR Magnetic Drill Press, 2" (ECO.50)
- HHIP 8" Fine Pole Round Magnetic Chuck (3402-0824)
- HOLEMAKER TECHNOLOGY HMT V35 Versadrive Magnetic Drill Machine Kit, 110 Volt USA (850035-110US)
- HOLEMAKER TECHNOLOGY HMT V35T Pipe Base Magnetic Drill Kit 110 Volt USA (850035-T-110US)
- WALTER SURFACE TECHNOLOGIES Icecut 250 Automatic Magnetic Drill 120V (39D252)
- Fein Power Drills