Shop All Lab Equipment Parts
This Product is Discontinued
Fein
Item, 120 V AC, Two-Prong, 3.8 A (Discontinued)
Mfr # MM 700 1.7 AUTO BASIC SET
Zoro # G002595808
Free Shipping & Returns
This Product is Discontinued
Key Features
- Anti-Vibration Technology Yes
- Accessory Free Tool Change Yes
- Plug Type Two-Prong
- Series Multimaster
- Fits Accessory Brand FEIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # MM 700 1.7 AUTO BASIC SET
- Zoro # G002595808
- Country of Origin Germany
- Category Lab Equipment Parts
Dimensions
Cord Length | 16 1/2 ft |
Tool Length | 18 7/8 in |
Description
Oscillating Tool, Voltage 120 V AC, Plug Type Two-Prong, Current 3.8 A, Maximum Oscillations per Minute 19,500, Oscillation Angle 3.4 Degrees , Accessory Free Tool Change Yes, Connection Style FEIN Hexagonal, Tool Length 18 7/8 in, Minimum Oscillations per Minute 10,000, Oscillations per Minute 10,000 to 19,500, Speed Setting Variable Speed, Built-In Light No, Fits Accessory Brand FEIN, Cord Length 16 1/2 ft, Power Source Corded, Handle Type Barrel Grip, Anti-Vibration Technology Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.