Shop All Turning Inserts
Fein
Insert Universal, Square, Cermet
Mfr # 64302002010
Zoro # G604857854
product price: $308.99
/pk 10, $30.90/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Material Cermet
- Overall Width 1/2 in
- Overall Length 3 13/16 in
- Compatible Manufacturer Model Number AKFH 18-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 64302002010
- Zoro # G604857854
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Overall Width | 1/2 in |
Overall Length | 3 13/16 in |
Overall Diameter | 1 9/16 in |
Details
Item | Insert Universal |
Insert Shape | Square |
Material | Cermet |
Compatible Manufacturer Model Number | AKFH 18-5 |
Number of Pieces | 10 |
Bit Type | Radius |
Bevel Angle | 45 Degrees |
Product Type | Insert |
Description
Insert Universal, Compatible Grainger Model Number 793V04, Compatible Manufacturer Model Number AKFH 18-5, Includes Not Applicable, Material Cermet, Number of Pieces 10, Overall Length 3 13/16 in, Overall Width 1/2 in, Product Type Insert, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, Similar To DIN 6336, D=M12, D1= 63 H=40, Internal Thread, Cap and Grip: Black Plastic (K0154.212)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57437)
- SENCO #2 Square Bit, 2 Pieces, 1/4" Shank, PK2 (EA0272)
- INGERSOLL-RAND 4 in L x Metal Cutting Air Reciprocating Saw Blade (P4FS-50)
- FEIN Indexible Insert, Square, Cermet (64302004010)
- WIDIA Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide (WNMG432MR WP15CT)
- WALTER Diamond Turning Insert, Diamond, 4, CNGG, 2, Carbide (CNGG120408-MS3 WSM01)
- TUNGALOY Turning Indexable Insert CCMT32.51, PK10 (6994701)
- TUNGALOY Turning Indexable Insert CNGP12040, PK10 (6843822)
- SUMITOMO Turning Insert, Round, 8, RNMG, Carbide (RNMG84ENY-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 2, Cermet (CCMT32.52ESU-T1500Z)
- Fein Indexable Tools