Shop All Turning Inserts
Fein
Indexible Insert, Square, Cermet
Mfr # 64302017010
Zoro # G604857885
product price: $466.99
/pk 10, $46.70/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Material Cermet
- Overall Diameter 1 9/16 in
- Number of Pieces 10
- Overall Length 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 64302017010
- Zoro # G604857885
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Overall Diameter | 1 9/16 in |
Overall Length | 3 7/8 in |
Overall Width | 9/16 in |
Details
Item | Indexible Insert |
Insert Shape | Square |
Material | Cermet |
Number of Pieces | 10 |
Product Type | Insert |
Compatible Manufacturer Model Number | KFH 17-15 R, KFH 17-8 R |
Bit Type | Radius |
Description
Indexible Insert, Compatible Grainger Model Number 793V05, 793V06, Compatible Manufacturer Model Number KFH 17-15 R, KFH 17-8 R, Includes Not Applicable, Material Cermet, Number of Pieces 10, Overall Length 3 7/8 in, Overall Width 9/16 in, Product Type Insert, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR HAMMER 3-LB BALL PEIN (MT70D)
- GREY PNEUMATIC SKT 3/4" DRIVE X 15/16" UNIVERSAL IM (GP3030U)
- MITUTOYO Dial Indicator, 0 to 10mm, 0-100 (2046A-11)
- WESTWARD Cut-off Chisel, 0.401 In., 6-7/8 In., Round (4MHE2)
- FEIN Indexible Insert, Square, Cermet (64302004010)
- WALTER Diamond Turning Insert, Diamond, 3, VCGT, 2, Carbide (VCGT160408-MN2 WNN10)
- TUNGALOY Turning Indexable Insert, TPG432 TH, PK10 (6808866)
- TUNGALOY Turning Indexable Insert CCMT21.51, PK10 (6820961)
- SUMITOMO Turning Insert, Trigon, 4, WNMG, 2, Carbide (WNMG432EUP-AC520U)
- TUNGALOY Turning Indexable Insert, CNMG12040, PK10 (6811631)
- MICRO 100 Triangle Turning Insert, Triangle, 4, TPG, 3 (TPG-433)
- Fein Indexable Tools