Shop All Turning Inserts
Fein
Indexible Insert, Square, Cermet
Mfr # 64302014010
Zoro # G104857866
product price: $350.99
/pk 10, $35.10/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Material Cermet
- Number of Pieces 10
- Overall Diameter 1 9/16 in
- Product Type Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 64302014010
- Zoro # G104857866
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Overall Diameter | 1 9/16 in |
Overall Length | 3 7/8 in |
Overall Width | 9/16 in |
Details
Item | Indexible Insert |
Insert Shape | Square |
Material | Cermet |
Number of Pieces | 10 |
Product Type | Insert |
Bit Type | Radius |
Compatible Manufacturer Model Number | KFH 17-15 R, KFH 17-8 R |
Description
Indexible Insert, Compatible Grainger Model Number 793V05, 793V06, Compatible Manufacturer Model Number KFH 17-15 R, KFH 17-8 R, Includes Not Applicable, Material Cermet, Number of Pieces 10, Overall Length 3 7/8 in, Overall Width 9/16 in, Product Type Insert, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 1 1/4 x 82 deg HSS 6FLT Countersink (55032)
- URREA 3/8" drive, hexagonal bit impact socket 5/32" (7290-5/32)
- SUPERCUT 85-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (431353)
- DEWALT 12lb (5.6 kg) SDS MAX CHIPPING HAMMER (D25810K)
- FEIN Indexible Insert, Square, Cermet (64302004010)
- SUMITOMO VNMG332EGU Grade AC6040M Carbide Turning Insert (196D342)
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/64 in, Carbide (WNMG431EGU-AC810P)
- SUMITOMO Turning Insert, Trigon, 0.375 in., WNMG, 1, Carbide (WNMG331ELUW-AC6030M)
- ATA Turning Insert, TCMT21.51, AF, AT201 GRD (90045)
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide (WNMG432EUP-AC630M)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2 (CNMG432)
- Fein Indexable Tools