Shop All Turning Inserts
Fein
Indexible Insert, Square, Cermet
Mfr # 64302011010
Zoro # G804857869
product price: $337.99
/pk 10, $33.80/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Material Cermet
- Compatible Manufacturer Model Number KFH 17-15 R, KFH 17-8 R
- Overall Diameter 1 9/16 in
- Overall Width 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 64302011010
- Zoro # G804857869
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Overall Diameter | 1 9/16 in |
Overall Width | 9/16 in |
Overall Length | 3 7/8 in |
Details
Item | Indexible Insert |
Insert Shape | Square |
Material | Cermet |
Compatible Manufacturer Model Number | KFH 17-15 R, KFH 17-8 R |
Product Type | Insert |
Number of Pieces | 10 |
Bit Type | Chamfer |
Description
Indexible Insert, Compatible Grainger Model Number 793V05, 793V06, Compatible Manufacturer Model Number KFH 17-15 R, KFH 17-8 R, Includes Not Applicable, Material Cermet, Number of Pieces 10, Overall Length 3 7/8 in, Overall Width 9/16 in, Product Type Insert, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Cutter, 1/2", 3 pcs. (11116-3)
- ULTRA-DEX USA Indexable Boring Bar, S10Q SDNCR2, 7 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (S10Q SDNCR2)
- MILWAUKEE TOOL 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (48-22-7136)
- GEARWRENCH Indexable Pry Bar, Overall Length 44 (DKB446X)
- FEIN Indexible Insert, Square, Cermet (64302004010)
- WIDIA Diamond Turning Insert, Diamond, 3, CCMT, 1 (CCMT321)
- ATA Turning Insert, RCMT0803M0, AT201 GRD (90032)
- TUNGALOY Turning Insert, Diamond, 3, CPMT, 2 (6781290)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPGA, 0.0312 in, CBN (NUTPGA322-BN1000)
- WIDIA Diamond Turning Insert, Diamond, 5/32 in, CDHH, 0.18mm, Carbide (CDHH120605)
- KYOCERA Square Turning Insert, Square, 3, SCMT, 2, Carbide (SCMT3252HQ CA515)
- Fein Turning Inserts