Shop All Turning Inserts
Fein
Indexible Insert, Square, Cermet
Mfr # 64302010010
Zoro # G104857873
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Material Cermet
- Number of Pieces 10
- Overall Diameter 1 9/16 in
- Bit Type Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 64302010010
- Zoro # G104857873
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Overall Diameter | 1 9/16 in |
Overall Length | 3 7/8 in |
Overall Width | 9/16 in |
Details
Item | Indexible Insert |
Insert Shape | Square |
Material | Cermet |
Number of Pieces | 10 |
Bit Type | Radius |
Compatible Manufacturer Model Number | AKFH 18-5 |
Product Type | Insert |
Description
Indexible Insert, Compatible Grainger Model Number 793V04, Compatible Manufacturer Model Number AKFH 18-5, Includes Not Applicable, Material Cermet, Number of Pieces 10, Overall Length 3 7/8 in, Overall Width 9/16 in, Product Type Insert
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Full Putty Knife, Flex, 2" , Blade Material: Carbon Steel (628)
- K-TOOL INTERNATIONAL 3/8" Drive, 3/8" SAE Socket, 12 Points (KTI-22412)
- DEWALT Impact Driver Kit, 20V DC, 3,800 IPM (DCF850P2)
- PROTO 1/4" Drive Deep Socket Set Metric 12 Pieces 4 mm to 14 mm , Full Polish (J47202)
- FEIN Indexible Insert, Square, Cermet (64302004010)
- WIDIA NEGATIVE INSERT GEO UR, 4, CNMG, 2 (CNMG432UR WU10PT)
- SUMITOMO Triangle Turning Insert, Triangle, 4, TPMN, 2, Carbide (TPMN432-ACP200)
- SUMITOMO Square Turning Insert, Square, 3/8 in, SCMT, 1/32 in, Carbide (SCMT32.52EMU-AC8025P)
- WIDIA Triangle Turning Insert, Triangle, 3, TPHH, 1, Carbide (TPHH321 CG5)
- WIDIA Diamond Turning Insert, Diamond, 3, CNMG, 2, Carbide (CNMG3226P)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, .5, Carbide (CCMT21.50.5ESU-AC6030M)
- Fein Indexable Tools