Shop All Turning Inserts
Fein
Indexible Insert, Square, Cermet
Mfr # 64302007010
Zoro # G904857851
product price: $206.99
/pk 10, $20.70/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Material Cermet
- Bit Type Chamfer
- Overall Length 3 7/8 in
- Product Type Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 64302007010
- Zoro # G904857851
- UPC # 4014586447803
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Overall Length | 3 7/8 in |
Overall Diameter | 1 9/16 in |
Overall Width | 9/16 in |
Details
Item | Indexible Insert |
Insert Shape | Square |
Material | Cermet |
Bit Type | Chamfer |
Product Type | Insert |
Number of Pieces | 10 |
Compatible Manufacturer Model Number | AKFH 18-5 |
Description
Indexible Insert, Compatible Grainger Model Number 793V04, Compatible Manufacturer Model Number AKFH 18-5, Includes Not Applicable, Material Cermet, Number of Pieces 10, Overall Length 3 7/8 in, Overall Width 9/16 in, Product Type Insert, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT ESD Safe, tipped Tweezers (900-268)
- MITUTOYO 0 to 150/0.01mm Outside Mike I/A (104-135A)
- PROSKIT UTP Universal Stripping Tool (200-016)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Double (236-001080)
- FEIN Indexible Insert, Square, Cermet (64302004010)
- WIDIA Triangle Turning Insert, Triangle, 1/2 in, TNMA, 0.0312 in, Carbide (TNMA432 WK20CT)
- SUMITOMO Turning Insert, Trigon, 4, WNMG, 2, Carbide (WNMG432EGU-AC5025S)
- WALTER Triangle Turning Insert, Triangle, 2, TCMT, 0.4 mm, Carbide (TCMT110204-FP4 WPP10S)
- SUMITOMO Turning Insert, Trigon, 4, WNMG, 2, Carbide (WNMG432EUP-AC520U)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (4NCCNGA432-BNC200)
- SUMITOMO TNMG432EGE Grade AC8020P Carbide Turning Insert (19W1CBJ)
- Fein Indexable Tools