Shop All Turning Inserts
Fein
Indexible Insert, Square, Cermet
Mfr # 64302006010
Zoro # G404857887
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Material Cermet
- Overall Length 3 13/16 in
- Overall Width 5/8 in
- Bevel Angle 45 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 64302006010
- Zoro # G404857887
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Overall Length | 3 13/16 in |
Overall Width | 5/8 in |
Overall Diameter | 1 9/16 in |
Details
Item | Indexible Insert |
Insert Shape | Square |
Material | Cermet |
Bevel Angle | 45 Degrees |
Compatible Manufacturer Model Number | KFH 17-15 R, KFH 17-8 R |
Bit Type | Radius |
Product Type | Insert |
Number of Pieces | 10 |
Description
Indexible Insert, Compatible Grainger Model Number 793V05, 793V06, Compatible Manufacturer Model Number KFH 17-15 R, KFH 17-8 R, Includes Not Applicable, Material Cermet, Number of Pieces 10, Overall Length 3 13/16 in, Overall Width 5/8 in, Product Type Insert
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Lazer Spade Bit, 1/4 x 6 in. (36416)
- ANCOR 120V Two Setting Heat Gun (703023)
- TITAN PLIER SET 3PC 16" LONG NOSE (TL60787)
- PROTO 3/4 in Drive, 1-7/16 in 6 pt SAE Socket, 6 Points (J07523L)
- FEIN Indexible Insert, Square, Cermet (64302004010)
- WALTER Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG160404-FM5 WMP20S)
- ROYAL PRODUCTS Deburring, PK10 (22442)
- KYOCERA Triangle Turning Insert, Cerment (TNMA322TN610)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG332ESU-AC8025P)
- KYOCERA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432KGCA320)
- KYOCERA Square Turning Insert, Cerment (SNG633TN610)
- Fein Indexable Tools