Shop All Turning Inserts
Fein
Indexible Insert, Square, Cermet
Mfr # 64302005010
Zoro # G504857886
product price: $337.99
/pk 10, $33.80/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Material Cermet
- Overall Length 3 15/16 in
- Overall Width 3/8 in
- Bevel Angle 45 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 64302005010
- Zoro # G504857886
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Overall Length | 3 15/16 in |
Overall Width | 3/8 in |
Overall Diameter | 3/8 in |
Details
Item | Indexible Insert |
Insert Shape | Square |
Material | Cermet |
Bevel Angle | 45 Degrees |
Product Type | Insert |
Compatible Manufacturer Model Number | KFH 17-15 R, KFH 17-8 R |
Bit Type | Radius |
Number of Pieces | 10 |
Description
Indexible Insert, Compatible Grainger Model Number 793V05, 793V06, Compatible Manufacturer Model Number KFH 17-15 R, KFH 17-8 R, Includes Not Applicable, Material Cermet, Number of Pieces 10, Overall Length 3 15/16 in, Overall Width 3/8 in, Product Type Insert, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Linoleum Roller, 100 lbs, Steel (13P506)
- VERMONT GAGE Pin Gage, Minus, 0.700 In, Black (911270000)
- BOSCH Oil (1615437512)
- BOSCH HSS Blades and Retainers Kit, PK2 (PA1204)
- FEIN Indexible Insert, Square, Cermet (64302004010)
- WALTER Diamond Turning Insert, Diamond, 3, CPGT, .2, Carbide (CPGT09T301-MM4 WSM01)
- WALTER Triangle Turning Insert, Triangle, 2, TCGT, 1, Carbide (TCGT110204-MN2 WNN10)
- SECO Carbide Insert, Tnmg160408M5 Tp0501, 10PK (TNMG160408-M5 TNMG332-M5 TP0501)
- MICRO 100 Square Turning Insert, Square, 4, SPG, 2 (SPG-422)
- TUNGALOY Turning Indexable Insert, VNMG16040, PK10 (6741710)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TNMG, 0.0156 in, Carbide (TNMG221ENK-AC820P)
- Fein Turning Inserts