Shop All Turning Inserts
Fein
Indexible Insert, PK10
Mfr # 64302009010
Zoro # G304857871
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Product Type Insert
- Number of Pieces 10
- Compatible Manufacturer Model Number AKFH 18-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 64302009010
- Zoro # G304857871
- Country of Origin Germany
- Category Turning Inserts
Details
Item | Indexible Insert |
Insert Shape | Square |
Product Type | Insert |
Number of Pieces | 10 |
Compatible Manufacturer Model Number | AKFH 18-5 |
Description
Indexible Insert, Compatible Manufacturer Model Number AKFH 18-5, Number of Pieces 10, Product Type Insert, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar 1/4 Square 50mm 1/4 Sq. Drive (2760-50)
- GREENLEE 22 3/8 in Dieless Crimper (1981)
- WALTER Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide (CCMT09T308-FM4 WSM30S)
- WILDE 3/4"x 12" LONG COLD CHISEL-BULK (CCL2432.NP/MP)
- FEIN Indexible Insert, Square, Cermet (64302004010)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide (DNMG 431-ZX2 UD21)
- TUNGALOY Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (6850129)
- WIDIA Diamond Turning Insert, Diamond, 4, CNGP, 1, Carbide (CNGP431)
- ATA Turning Insert, WNMG433, AR, AT201 GRD (90078)
- TUNGALOY Turning Indexable Insert, CNMG12040, PK10 (6811631)
- TUNGALOY Turning Indexable Insert CCMT21.51, PK10 (6820961)
- Fein Indexable Tools