Shop All Welding Accessories
Fein
Idler Roller Assembly
Mfr # R0570
Zoro # G7906613
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Function The Roto-Star Idler Roller Supports Long Stock for Welding, Facilitating Production and Ease of Use
- Type Steel
- Characteristics Facilitating Production and Ease of Use, The Roto-Star Idler Roller Supports Long Stock for Welding
- Application For Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # R0570
- Zoro # G7906613
- Country of Origin United States
- Category Welding Accessories
Details
Item | Idler Roller Assembly |
Material | Steel |
Function | The Roto-Star Idler Roller Supports Long Stock for Welding, Facilitating Production and Ease of Use |
Type | Steel |
Characteristics | Facilitating Production and Ease of Use, The Roto-Star Idler Roller Supports Long Stock for Welding |
Application | For Welding |
Features | Adjustable for Various OD Material, Supports Long Segments of Stock |
Process | For Welding |
Product Type | Idler Roller Assembly |
Compatible With | Roto Star I and III |
Description
Idler Roller Assembly, Compatible With Roto Star I and III, Features Adjustable for Various OD Material, Supports Long Segments of Stock, Product Type Idler Roller Assembly, Material Steel, Process For Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Gas Lens, Copper / Brass, 1/8 In, PK2 (45V27)
- VICTOR Regulator, Flowmeter, Medium-Duty, Argon, Helium Gas (1000-0255)
- TWECO Holder (91101105)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E4043, 1 lb. (41R206)
- FEIN Purge Plug (R0550)
- FEIN Welding plate 5/816 inmm VersaMAG (90701005020)
- FEIN Purge Plug (RO555)
- WALTER SURFACE TECHNOLOGIES Weld Cleaning System, Output 12-30V AC/DC (54D055)
- MAG-MATE Magnetic Weld Ground, 5x4-5/8in, 450lb (WG800R)
- KT INDUSTRIES Tip Drill (5-0040)
- MILLER ELECTRIC Swivel Caster, Plastic, 4" dia. (008999)
- Fein Welding Accessories