Shop All Circular Saw Blades
Fein
Hss Round Supercut Blade 4" Diameter Wit
Mfr # 63502179020
Zoro # G4700325
product price: $88.25
/ea
Free Shipping & Returns
$88.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3-7/8 in
- Application For Long Straight Cuts and Cut-Outs in Existing Wood Or Laminate Flooring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63502179020
- Zoro # G4700325
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Width | 3-7/8 in |
Details
Item | Hss Round Supercut Blade 4" Diameter Wit |
Application | For Long Straight Cuts and Cut-Outs in Existing Wood Or Laminate Flooring |
Description
Hss Round Supercut Blade 4 In. Diameter Wit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/2" x 2-1/2" x 3/8" Wood Wedges 6PK (68391)
- BESSEY 412 LD Workshop Vise (BV-HW45)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33524)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550ASP Straw HSS-CO 8% 1/16-1/2 (47795)
- FEIN Circular Saw Blade, Carbide Tip, -5 deg. (63502007210)
- FEIN Circular Saw Blades, Aluminum, 9 in (63502009550)
- FEIN Circular Saw Blade, Mild Steel, 7-1/4in. (63502007200)
- FEIN 14", 90-Teeth Cutoff Saw Blade, Thin Steel (63502014630)
- FEIN Circular Saw Blade, Carbide, 9 in. dia. (MCBL09-TS)
- FEIN Fein 35222952090 StarlockPlus E-Cut Saw Blade (2468619)
- FREUD Ultra-Thin Kerf Plastics and HDPE Sheets (LU4B04)
- Fein Circular Saw Blades