Shop All Circular Saw Blades
Fein
Hss Round Supercut Blade 4" Diameter Wit
Mfr # 63502179010
Zoro # G4700562
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Long Straight Cuts and Cut-Outs in Existing Wood Or Laminate Flooring
- Width 3-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63502179010
- Zoro # G4700562
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Width | 3-7/8 in |
Details
Item | Hss Round Supercut Blade 4" Diameter Wit |
Application | For Long Straight Cuts and Cut-Outs in Existing Wood Or Laminate Flooring |
Description
Hss Round Supercut Blade 4 In. Diameter Wit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Rule, Flexible, 12 In, Type 31 Grad (C331-300)
- BON TOOL Bon 22-837 Groover Saw Cut 6 X 6 1-1/2" Deep Walking Tool (22-837)
- KRAFT TOOL Elite Series Stainless S, 6"x6" 3/8"R (CFE138K)
- DRILL AMERICA 8" Half Round Smooth File (DIC04960)
- FEIN Circular Saw Blade, Carbide, 9 in. dia. (MCBL09-TS)
- FEIN 14", 66-Teeth Cutoff Saw Blade, Mild Steel (63502014600)
- FEIN Circular Saw Blade, Carbide, 10deg. (63502007220)
- FEIN 14", Cutoff Saw Blade, Aluminum (63502014610)
- FEIN Circular Saw Blades, Mild Steel, 9 in (63502009540)
- FEIN Fein 35222952090 StarlockPlus E-Cut Saw Blade (2468619)
- DEWALT 8" 48T Ferrous Metal Cutting 5/8" Arbor (DWA7840)
- Fein Power Saw Blades