Shop All Oscillating Tool Accessories
Fein
Hook Blade, Steel, 2-3/4In., PK2
Mfr # 63903157011
Zoro # G8169375
product price: $98.69
/pk 2, $49.35/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2-3/4 in
- Includes (2) Pack of Blades
- Material Steel
- Application Cutting Urethane for Automotive Purposes and Caulking for Commercial and Residential Purposes
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63903157011
- Zoro # G8169375
- UPC # 094727230130
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 2-3/4 in |
Overall Length | 3 3/4 in |
Blade Width | 2 1/4 in |
Blade Length | 2 3/8 in |
Details
Includes | (2) Pack of Blades |
Item | Oscillating Scraper Blade |
Material | Steel |
Application | Cutting Urethane for Automotive Purposes and Caulking for Commercial and Residential Purposes |
Number of Pieces | 2 |
For Use With | AFSC 18, FSC 1.6Q, Mfr. No. FSC 1.6 |
Blade Material | Steel |
Scraper Type | Sealant Knife |
Maximum Oscillations per Minute | 19,500 |
For Use On | Glass |
Blade Type | Caulk Removal |
Primary Material Application | Glass |
Blade Shape | Hooked |
Oscillating Tool Accessory Type | Sealant Removal Blade |
Connection Style | Universal Closed-Back |
Direct Fit For Tool Brand | Fein |
Description
Oscillating Scraper Blade, Scraper Type Sealant Knife, Blade Type Caulk Removal, Oscillating Tool Accessory Type Sealant Removal Blade, Blade Shape Hooked, Blade Width 2 1/4 in, Blade Length 2 3/8 in, Overall Length 3 3/4 in, Maximum Oscillations per Minute 19,500, Connection Style Universal Closed-Back, Direct Fit For Tool Brand Fein, Primary Material Application Glass, For Use On Glass, Application Cutting Urethane for Automotive Purposes and Caulking for Commercial and Residential Purposes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex and Hex Ball, T-Handle, 3/32 x 4 in (LTB3324)
- MAKITA Makita® Magnesium Circular Saw, 5007MG, 7-1/4", 15 Amp, L.E.D. Light, Case (5007MG)
- BLACK & DECKER Brush and Holder (132254-07)
- AMPG Gage Ball Tip, 1/4, 4-48 (Z6940)
- FEIN Oscillating Saw Blade, 3/8In, 3-51/64In L (63502184260)
- FEIN Sanding Finger Pad, 1-7/16, PK2 (63806159220)
- FEIN Saw Blades, Steel, 7-38/53 in. L, PK3 (63502134270)
- FEIN Hook Blade, Steel, 1In., PK2 (63903207012)
- FEIN Plunge Saw Blades, 1-3/8 in. Size, PK3 (63502205270)
- FEIN Oscillating Segmented Saw Blade, 3-3/8In (63502113210)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 5 (AB5B)
- Fein Finishing Tools