Shop All Oscillating Tool Accessories
Fein
Hook Blade, Steel, 1In., PK2
Mfr # 63903207012
Zoro # G8338687
original price:
$71.78
17% off
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 in
- Includes (2) Pack of Blades
- Material Steel
- Application Cutting Urethane for Automotive Purposes and Caulking for Commercial and Residential Purposes
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63903207012
- Zoro # G8338687
- UPC # 094727230161
- Country of Origin France
- Category Oscillating Tool Accessories
Dimensions
Size | 1 in |
Overall Length | 2 in |
Blade Length | 1 in |
Blade Width | 1 in |
Details
Includes | (2) Pack of Blades |
Material | Steel |
Application | Cutting Urethane for Automotive Purposes and Caulking for Commercial and Residential Purposes |
Item | Oscillating Scraper Blade |
Number of Pieces | 2 |
For Use With | AFSC 18, FSC 1.6Q, Mfr. No. FSC 1.6 |
Blade Material | Steel |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Primary Material Application | Urethane |
Blade Type | Caulk Removal |
For Use On | Urethane |
Connection Style | Hexagonal Connection |
Maximum Oscillations per Minute | 19,500 |
Blade Shape | Hooked |
Scraper Type | Sealant Knife |
Oscillating Tool Accessory Type | Sealant Removal Blade |
Description
Oscillating Scraper Blade, Scraper Type Sealant Knife, Blade Type Caulk Removal, Oscillating Tool Accessory Type Sealant Removal Blade, Blade Shape Hooked, Blade Width 1 in, Blade Length 1 in, Overall Length 2 in, Maximum Oscillations per Minute 19,500, Connection Style Hexagonal Connection, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Primary Material Application Urethane, For Use On Urethane
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST SNIPS Hand Notcher, 31 Degrees V-Notch, 10 in, Steel (MWT-N1)
- BONDHUS Metric L-Shape Hex Key, 36 mm Tip Size (12298)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/4 (73359CC)
- X1 TOOLS 1-1/8 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 12 Bits by X1 Tools (X1E-CON-BIT-SPA-2113x12)
- FEIN Oscillating Saw Blade, 13/16, 3-51/64In L (63502183260)
- FEIN Oscillating Sanding Pads, 3-1/8In, PK2 (63806129220)
- FEIN E-CUT SAW BLD 1-3/8""10PC (63502236290)
- FEIN Hook Blade, Steel, 1-1/2In., PK2 (63903209014)
- FEIN Oscillating Round Saw Blade, 3-3/8In (63502106210)
- FEIN Oscillating Saw Blades, 2-9/16In, PK10 (63502161290)
- VERSA TOOL 52mm Flat Cut Stainless Steel Scraper Fits Fein Supercut Oscillating Tools, PK 3 (FB3N-D)
- Fein Finishing Tools