Shop All Oscillating Tool Accessories
Fein
Hook Blade, Steel, 1-7/16In., PK2
Mfr # 63903079012
Zoro # G8265433
Free Shipping & Returns
$86.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-7/16 in
- Overall Length 2 7/16 in
- For Use With AFSC 18, FSC 1.6Q, Mfr. No. FSC 1.6
- Application Cutting Urethane for Automotive Purposes and Caulking for Commercial and Residential Purposes
- Includes (2) Pack of Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63903079012
- Zoro # G8265433
- UPC # 639030790126
- Country of Origin France
- Category Oscillating Tool Accessories
Dimensions
Size | 1-7/16 in |
Overall Length | 2 7/16 in |
Blade Length | 1 1/2 in |
Blade Width | 1 1/2 in |
Details
Item | Oscillating Scraper Blade |
For Use With | AFSC 18, FSC 1.6Q, Mfr. No. FSC 1.6 |
Application | Cutting Urethane for Automotive Purposes and Caulking for Commercial and Residential Purposes |
Includes | (2) Pack of Blades |
Number of Pieces | 2 |
Material | Steel |
For Use On | Glass |
Maximum Oscillations per Minute | 19,500 |
Direct Fit For Tool Brand | Fein |
Blade Shape | Hooked |
Oscillating Tool Accessory Type | Sealant Removal Blade |
Connection Style | Universal Closed-Back |
Blade Material | Steel |
Scraper Type | Sealant Knife |
Primary Material Application | Glass |
Blade Type | Caulk Removal |
Description
Oscillating Scraper Blade, Scraper Type Sealant Knife, Blade Type Caulk Removal, Oscillating Tool Accessory Type Sealant Removal Blade, Blade Shape Hooked, Blade Width 1 1/2 in, Blade Length 1 1/2 in, Overall Length 2 7/16 in, Maximum Oscillations per Minute 19,500, Connection Style Universal Closed-Back, Direct Fit For Tool Brand Fein, Primary Material Application Glass, For Use On Glass, Application Cutting Urethane for Automotive Purposes and Caulking for Commercial and Residential Purposes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW CHISEL COLD/CUT 7/8 X 7-1/2" (MY70216)
- DEWALT 5/64" Black Oxide Split Point Drill Bit (2-Pack) (DW1105)
- SATA Portable Tool Bag, 13in (ST95181)
- ESTWING MFG CO Estwing Mfg Co. 22 Oz 16in. Smooth Face Metal Handle Framing Hammer E3-22S (E3-22S)
- FEIN Plunge Saw Blade, Bi-Metal, 1-3/8 in. Size (63502205260)
- FEIN E-Cut Tin Carbide Pro Sl Blade 3, 3PK (63502238220)
- FEIN Oscillating Saw Blade Kit, 6 Pc. (35222942080)
- FEIN Sanding Paper, 3.75x3.5,120 Grit, PK50 (63717085017)
- FEIN Oscillating Blade, 3-9/16In, 3-9/16In L (63502166210)
- FEIN Oscillating Saw Blade, 1-3/8, 3-51/64In L (63502126260)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 5 (AB5B)
- Fein Oscillating Tool Accessories