Shop All Oscillating Tool Accessories
Fein
Hook Blade, Steel, 1-1/2In., PK2
Mfr # 63903209014
Zoro # G7948141
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/2 in
- Material Steel
- Number of Pieces 2
- Application Cutting Urethane for Automotive Purposes and Caulking for Commercial and Residential Purposes
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63903209014
- Zoro # G7948141
- UPC # 663695004120
- Country of Origin France
- Category Oscillating Tool Accessories
Dimensions
Size | 1-1/2 in |
Overall Length | 2 1/2 in |
Blade Width | 1 1/2 in |
Blade Length | 1 1/2 in |
Details
Material | Steel |
Number of Pieces | 2 |
Item | Oscillating Scraper Blade |
Application | Cutting Urethane for Automotive Purposes and Caulking for Commercial and Residential Purposes |
For Use With | AFSC 18, FSC 1.6Q, Mfr. No. FSC 1.6 |
Includes | (2) Pack of Blades |
Blade Type | Caulk Removal |
Blade Shape | Hooked |
Maximum Oscillations per Minute | 19,500 |
Oscillating Tool Accessory Type | Sealant Removal Blade |
Scraper Type | Sealant Knife |
Primary Material Application | Urethane |
For Use On | Urethane |
Blade Material | Steel |
Connection Style | Universal Closed-Back |
Direct Fit For Tool Brand | Fein |
Description
Oscillating Scraper Blade, Scraper Type Sealant Knife, Blade Type Caulk Removal, Oscillating Tool Accessory Type Sealant Removal Blade, Blade Shape Hooked, Blade Width 1 1/2 in, Blade Length 1 1/2 in, Overall Length 2 1/2 in, Maximum Oscillations per Minute 19,500, Connection Style Universal Closed-Back, Direct Fit For Tool Brand Fein, Primary Material Application Urethane, For Use On Urethane
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/4" DR 3/4" F X 1" MALE ADAPTER W/ (GP3009AB)
- WILTON 5" Standard Duty All Terrain Vise with Portable Base (10025)
- JET-KLEEN LIMITED Safe Personnel Blow-off & Drying System (JKL-115-S)
- 3M DBI-SALA Quick Ring, 1" W, 1" L, PK25 (1500025)
- FEIN Oscillating Saw Blade, 3/8In, 3-51/64In L (63502184260)
- FEIN E Cut Long Life Bi Metal Supercut Blades (63502162020)
- FEIN E Cutsuper Cut 1-3/8 In (63502119010)
- FEIN Oscillating Blades, 3-9/16, 3-9/16In L, PK5 (63502166230)
- FEIN Oscillating Segmented Saw Blade, 4In (35222952010)
- FEIN Saw Plunge Blade, Steel, 1-3/8 in. Size (63502133260)
- MILWAUKEE TOOL OPEN-LOK General Purpose Oscillating Multi-Tool Blade (3 pk) (49-10-9001)
- Fein Finishing Tools