Shop All Vacuum Accessories
Fein
Handle, 1-3/8In
Mfr # 31345070010
Zoro # G6146831
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1-3/8"
- Material Polypropylene
- Fits Vacuum Brand Fein
- For Vacuum Type Shop Vacuum
- For Use With FEIN Turbo 1 and 2 Vacuums
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 31345070010
- Zoro # G6146831
- Country of Origin Italy
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1-3/8" |
Details
Material | Polypropylene |
Fits Vacuum Brand | Fein |
For Vacuum Type | Shop Vacuum |
Item | Handle |
For Use With | FEIN Turbo 1 and 2 Vacuums |
Includes | (2) Extension Tubes |
Fits Vacuum Models | Turbo 1, Turbo 2 |
Accessory Type | Handle |
Description
Handle, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Fein, Fits Vacuum Models Turbo 1, Turbo 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Duratote Box NEON GREEN (1143-NG)
- BOARDWALK Toilet Bowl Blocks, Cherry, Solid, 4oz, PK12 (BWKB04BX)
- DEVCON Spray Nine No Scent Cleaner and Degreaser Liquid 32 oz (26832)
- REMCO Vikan Split Bristle Angle Head Broom, Red (29164)
- FEIN Vacuum Cleaner Hose Connector, 2" L (31345119010)
- FEIN Wet/Dry Vacuum Accessory Kit (31345071020)
- FEIN Vacuum Cleaner Brush, 1-3/8In (31345076010)
- FEIN Vacuum Cleaner Hose Extension, 1-3/8In (31345068010)
- FEIN Vacuum Cleaner Crevice Tool, 1-3/8In (31345074010)
- FEIN Vacuum Cleaner Nozzle, 1-3/8In (31345075010)
- PROTEAM Clasp, Strain Relief Kit w/ Fastener (105091)
- Fein Vacuum Accessories