Shop All Hacksaw and Coping Saw Blades
Fein
Hacksaw Blade, 8 In. L, 1 In. W, HSS
Mfr # 63503066002
Zoro # G3738506
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Power Hacksaws
- Application for Pipe Cutting
- Material High Speed Steel
- Blade Length 8 in
- Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63503066002
- Zoro # G3738506
- UPC # 094715398125
- Country of Origin Germany
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 8 in |
Length | 8" |
Blade Width | 1 in |
Width | 1" |
For Max. Diameter | 3 1/8 in |
Details
For Use With Saw Type | Power Hacksaws |
Item | Power Hacksaw Blade |
Application | for Pipe Cutting |
Material | High Speed Steel |
Teeth per Inch | 16 |
Body Material | HSS |
Blade Material | High Speed Steel |
Tip Material | Metal |
Primary Material Application | Cast Iron, Non-Ferrous Alloys, Steel |
Description
This FEIN 63503066002 Hacksaw Blade is the ideal tool for cutting pipes. The blade has a length of 8 in. and a width of 1 in., making it suitable for many different applications. This hacksaw blade is made from high speed steel, which gives it added durability and longevity. It can be used to cut cast iron, non-ferrous alloys and steel with a max diameter of 3 1/8 in. The 16 teeth per inch means you will be able to make accurate cuts on these materials. For those who work with pipes, this hacksaw blade will provide the performance you need to get the job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID SLIDE HAMMER ACCESSORY KIT (SG81214)
- NANUK CASES Customized Foam Insert (910) (21299) for (910-FOAM_10 WATCHES)
- LION GUN 18-Volt 1/2" Torque Wrench (LIONGUN-.25)
- BETA Scratchproof Plastic Chisel Set, 4 pcs. (009880104)
- FEIN Air Hacksaw, 2-3/8 In, 330 SPM (STS 325R)
- FEIN Hacksaw Blade, 16 In. L, 1 In. W, HSS (63503064005)
- FEIN Hacksaw Blade, 21 In. L, HSS (63503069008)
- FEIN Hacksaw Blade, 12 In. L, HSS (63503070000)
- FEIN Reciprocating Saw Blade, 12in L., 16 TPI (63503063007)
- FEIN Hacksaw Blade, 16 In. L, HSS (63503068004)
- STANLEY Saw, Jab, 6 In (20-556)
- Fein Hacksaw and Coping Saw Blades