Shop All Hacksaw and Coping Saw Blades
Fein
Hacksaw Blade, 37 In. L, HSS
Mfr # 69908104001
Zoro # G3670186
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Saw Type Power Hacksaws
- Application for Pipe Cutting
- Material High Speed Steel
- Blade Length 37 in
- Length 37"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 69908104001
- Zoro # G3670186
- UPC # 663695200966
- Country of Origin Germany
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 37 in |
Length | 37" |
Blade Width | 1 5/8 in |
Width | 1" |
For Max. Diameter | 31 in |
Details
For Use With Saw Type | Power Hacksaws |
Item | Power Hacksaw Blade |
Application | for Pipe Cutting |
Material | High Speed Steel |
Teeth per Inch | 12 |
Body Material | HSS |
Blade Material | High Speed Steel |
Tip Material | Metal |
Primary Material Application | Cast Iron, Non-Ferrous Alloys, Steel |
Description
Power Hacksaw Blade, Primary Material Application Cast Iron, Non-Ferrous Alloys, Steel, For Use With Saw Type Power Hacksaws, Blade Material High Speed Steel, For Max. Diameter 31 in, Teeth per Inch 12, Blade Length 37 in, Blade Width 1 5/8 in, Tip Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"-14x6" HSS Pulley Tap (DWTET6X7/16-14)
- KLEIN TOOLS Haven's® Grip for Wire Rope 0.88-Inch (162520-7/8)
- DEWALT Drill, Cordless, 1320 RPM, 60V DC (DCD470X1/DCB606)
- HARVEY TOOL High Helix End Mill for Aluminum Alloys - Ball, 0.1250" (1/8) (894908)
- FEIN Hacksaw Blade, 24 In. L, HSS (63503073006)
- FEIN Hacksaw Blade, 30 In. L, HSS (69908104011)
- FEIN Hacksaw Blade, 8 In. L, HSS (63503067006)
- FEIN Hacksaw Blade, 24 in. L, HSS (69908104010)
- FEIN Hacksaw Blade, 12 In. L, HSS (63503070000)
- FEIN Air Hacksaw, 2-3/8 In, 330 SPM (STS 325R)
- DREMEL Mini Saw Attachment (670-01)
- Fein Hacksaw and Coping Saw Blades