Shop All Hacksaw and Coping Saw Blades
Fein
Hacksaw Blade, 24 in. L, HSS
Mfr # 69908104010
Zoro # G7501374
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Power Hacksaws
- Application for Pipe Cutting
- Material High Speed Steel
- Blade Length 24 in
- Teeth per Inch 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 69908104010
- Zoro # G7501374
- UPC # 663695201031
- Country of Origin Germany
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 24 in |
Blade Width | 1 1/8 in |
For Max. Diameter | 17 1/4 in |
Details
For Use With Saw Type | Power Hacksaws |
Item | Power Hacksaw Blade |
Application | for Pipe Cutting |
Material | High Speed Steel |
Teeth per Inch | 16 |
Tip Material | Metal |
Primary Material Application | Cast Iron, Non-Ferrous Alloys, Steel |
Blade Material | High Speed Steel |
Description
Power Hacksaw Blade, Primary Material Application Cast Iron, Non-Ferrous Alloys, Steel, For Use With Saw Type Power Hacksaws, Blade Material High Speed Steel, For Max. Diameter 17 1/4 in, Teeth per Inch 16, Blade Length 24 in, Blade Width 1 1/8 in, Tip Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade, T-Shank, 4-1/2 In. L, PK5 (T308B)
- BON TOOL Bon 84-203 Salt And Lawn Roller (84-203)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X40, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2A33X40)
- WESTWARD Ball Bearing Slides, PK2 (05-A016E-6)
- FEIN Hacksaw Blade, 24 In. L, Tempered (63503098001)
- FEIN Hacksaw Blade, 12 In. L, 1 In. W, HSS (69908104003)
- FEIN Hacksaw Blade, 24 In. L, HSS (63503073006)
- FEIN Hacksaw Blade, 37 In. L, HSS (69908104001)
- FEIN Hacksaw Blade, 8 In. L, 1 In. W, HSS (63503066002)
- FEIN Hacksaw Blade, 21 In. L, HSS (63503069008)
- HOMESTEAD Master Mechanic; Soft Grip Coping Saw (HO947387)
- Fein Hacksaw and Coping Saw Blades