Shop All Hacksaw and Coping Saw Blades
Fein
Hacksaw Blade, 24 In. L, HSS
Mfr # 63503073006
Zoro # G3698685
product price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Power Hacksaws
- Application for Pipe Cutting
- Material High Speed Steel
- Blade Length 23 5/8 in
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63503073006
- Zoro # G3698685
- UPC # 094715398200
- Country of Origin Germany
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 23 5/8 in |
Length | 24" |
Blade Width | 1 1/8 in |
Width | 1" |
For Max. Diameter | 17 1/4 in |
Details
For Use With Saw Type | Power Hacksaws |
Item | Power Hacksaw Blade |
Application | for Pipe Cutting |
Material | High Speed Steel |
Teeth per Inch | 14 |
Body Material | HSS |
Blade Material | High Speed Steel |
Primary Material Application | Cast Iron, Non-Ferrous Alloys, Steel |
Tip Material | Metal |
Description
When you need to cut through metal, this 24" HSS Power Hacksaw Blade is the ideal tool for the job. It features 14 teeth per inch and has a 1" width. This hacksaw blade is designed for cutting pipes in cast iron, non-ferrous alloys and steel. Made of high speed steel, it has a body material of HSS and primary material application of cast iron, non-ferrous alloys and steel. The blade length is 23 5/8 in., while its width is 1 1/8 in. The Fein High Speed Steel Power Hacksaw Blade is the perfect product to keep on hand when you need to cut through metal quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive x 4mm Hex Driver 6" Length (19046M)
- BOSTITCH Heavy-Duty Utility Knife Replacement Blade, PK5, 5PK (11-921)
- HOUGEN 1-5/8 in. X 6 in. Copperhead Carbide Tip Annular Cutter (6-18252)
- KNIPEX High Leverage Combination Pliers 8 (02 01 200 SBA)
- FEIN Hacksaw Blade, 24 in. L, HSS (69908104010)
- FEIN Hacksaw Blade, 12 In. L, HSS (63503070000)
- FEIN Hacksaw Blade, 21 In. L, HSS (63503069008)
- FEIN Air Hacksaw, 2-3/8 In, 330 SPM (STS 325R)
- FEIN Hacksaw Blade, 16 In. L, HSS (63503068004)
- FEIN Hacksaw Blade, 8 In. L, 1 In. W, HSS (63503066002)
- STANLEY Hacksaw Blades, 12 In, 32 TPI, PK2 (15-922A)
- Fein Cutting and Shaping Tools