Shop All Hacksaw and Coping Saw Blades
Fein
Hacksaw Blade, 24 In. L, Carbide
Mfr # 69908104009
Zoro # G8022086
original price:
$169.14
8% off
new price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Power Hacksaws
- Application for Pipe Cutting
- Material Carbide
- Blade Length 24 in
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 69908104009
- Zoro # G8022086
- UPC # 663695201024
- Country of Origin Germany
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 24 in |
Length | 24" |
Blade Width | 1 1/8 in |
Width | 1" |
For Max. Diameter | 17 1/4 in |
Details
For Use With Saw Type | Power Hacksaws |
Item | Power Hacksaw Blade |
Application | for Pipe Cutting |
Material | Carbide |
Teeth per Inch | 16 |
Body Material | Carbide |
Tip Material | Carbide Grit |
Blade Material | High Speed Steel |
Primary Material Application | Cast Iron, Cement Cladding |
Description
Power Hacksaw Blade, Primary Material Application Cast Iron, Cement Cladding, For Use With Saw Type Power Hacksaws, Blade Material High Speed Steel, For Max. Diameter 17 1/4 in, Blade Length 24 in, Blade Width 1 1/8 in, Tip Material Carbide Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 25 ft Tape Measure, 1 1/8 in Blade (48-22-0425)
- GREY PNEUMATIC SKT SET 1/4" DR 14 SURFACE METRIC IM (GP9712UM)
- PREVOST Blow Gun, 13" Nozzle 1/4" FNPT (27202 MB13)
- CUDA Knife Set, 6" Titanium Bonded Fillet Knife & Sheath (18870)
- FEIN Hacksaw Blade, 1 In. W, Tempered (63503094002)
- FEIN Hacksaw Blade, 16 In. L, Carbide (69908104005)
- FEIN Hacksaw Blade, 24 in. L, HSS (69908104010)
- FEIN Hacksaw Blade, 20 In. L, Carbide (69908104008)
- FEIN Hacksaw Blade, 24 In. L, Tempered (63503098001)
- FEIN Hacksaw Blade, 12 In. L, HSS (63503070000)
- KLEIN TOOLS Bi-Metal Blades, 18 TPI, 12-Inch, 10-Pack (1218BI-P)
- Fein Cutting and Shaping Tools